Shop CONDOR

Collared Coveralls, PP SMS, 26 1/2 in Inseam, White

  • Mfr # 817LF6
  • Zoro # G212535007

product price: 
$
65.79
/pk of 25, $2.63/ea

Key Features

Color
White
Material
PP SMS
Inseam
26 1/2 in
Closure Type
Zipper
Seam Style
Serged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
817LF6
Zoro #
G212535007
UPC #
-
Country of Origin
China
Item
Collared Coveralls
Color
White
Material
PP SMS
Inseam
26 1/2 in
Closure Type
Zipper
Seam Style
Serged
Gas Tight
No
Liquid Tight
No
Cuff Style
Elastic
Attached Glove Style
Not Included
Clean Process Status
Not Clean Processed
Closure Features
Zipper with Storm Flap
Includes Slip Resistant Sole
No
Material Weight
1.3 oz/sq yd
Collar Style
Plain
High-Visibility
No
Packaging
Bulk
Anti-Static
No
Includes Boot Covers
No
Coverall Style
Collared
Sterilization Status
Non-Sterile
Includes Thumb Loops
No
Includes Outer Boot Flaps
No
Wrist Closure
Elastic
Attached Hood
No
Ankle Closure
Elastic
Reduced Spray
No
Front Closure
Zipper
Shell Material
PP SMS
Wire Color
White
Traction Material
PP SMS

Dimensions

Waist Size - Minimum
21 1/2 in
Named Size
S
Height - Maximum
62 1/2 in
Waist Size - Maximum
21 1/2 in
Chest Size - Maximum
21 1/2 in
Height - Minimum
62 1/2 in

Description

Collared Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 21 1/2 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Applicable, Features Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.