Shop CONDOR

Collared Coveralls, PP SMS, 30 in Inseam, White

  • Mfr # 817LE6
  • Zoro # G212535021

product price: 
$
84.99
/pk of 25, $3.40/ea

Key Features

Color
White
Material
PP SMS
Inseam
30 in
Closure Type
Zipper
Clean Process Status
Not Clean Processed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
817LE6
Zoro #
G212535021
UPC #
-
Country of Origin
China
Item
Collared Coveralls
Color
White
Material
PP SMS
Inseam
30 in
Closure Type
Zipper
Clean Process Status
Not Clean Processed
Collar Style
Plain
Wrist Closure
Elastic
Includes Slip Resistant Sole
No
Closure Features
Zipper with Storm Flap
Material Weight
1.3 oz/sq yd
Packaging
Bulk
Liquid Tight
No
Reduced Spray
No
Attached Glove Style
Not Included
Seam Style
Serged
Includes Boot Covers
No
Anti-Static
No
Sterilization Status
Non-Sterile
High-Visibility
No
Coverall Style
Collared
Ankle Closure
Elastic
Attached Hood
No
Cuff Style
Elastic
Includes Thumb Loops
No
Gas Tight
No
Includes Outer Boot Flaps
No
Front Closure
Zipper
Shell Material
PP SMS
Wire Color
White
Traction Material
PP SMS

Dimensions

Waist Size - Minimum
30 1/2 in
Chest Size - Maximum
30 1/2 in
Height - Minimum
74 3/32 in
Waist Size - Maximum
30 1/2 in
Height - Maximum
74 3/32 in
Named Size
3XL

Description

Collared Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 30 1/2 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Applicable, Features Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.