Shop All Cut-Resistant Gloves
Condor
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR
Mfr # 20GZ30
Zoro # G8548355
product price: $9.35
/pr
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Yellow
- Glove Coating Finish Smooth
Product Information
- Brand Condor
- MFR # 20GZ30
- Zoro # G8548355
- UPC # 190735896525
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Glove Coating Cover Palm, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" (4231)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, M, Fits Chest 40" (600-GR-M)
- CONDOR 10-1/2" Chemical Resistant Gloves, PVC, L, 1 PR (3BA47)
- KISHIGO Medium Hi -Vis Bomber Jacket, Orange (JS120-M)
- CONDOR VF, Cut-Res Gloves, PU, L/9, 2RA22, PR (61CV61)
- CONDOR Cut Resistant Gloves, Stainless Steel Mesh, L, 1 PR (18C893)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (29JV91)
- CONDOR Cut-Resistant Gloves, Nitrile, XL/10, PR (61CV52)
- CONDOR Cut-Resistant Gloves, Nitrile, L/9, PR (61CV46)
- CONDOR VF, Cut-Res Gloves, M, 21AH86, PR (60NM98)
- 212 PERFORMANCE AX360 Seamless Knit Cut 3 Lite Gloves, Small (AXLTC3-03-008)
- Condor Cut-Resistant Gloves