Danger Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474Y33

  • Mfr # 474Y33

  • Zoro # G5576547


product price:  $3.89
/ea

Key Features

Header
Caution
Legend
Hot Surface. Do Not Touch.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474Y33
Zoro #
G5576547
UPC #
00194484134419
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Surface. Do Not Touch.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
Legend Style
Symbol and Text
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red, White
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Write on Surface
No
Sign Legend
Hot Surface. Do Not Touch.
Anti-Slip Surface
No
Sign Header Text Color
Black
Sign Header Background Color
Yellow
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Protective Coating
No Protective Coating
State Specific Sign
No
Header Pictogram ID
PPIC-55
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
Black, White
Sign Header
Caution
Adhesive Type
Acrylic
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram ID
PFHS-107
Number of Printed Sides
1
Graffiti Resistant
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Mirror Print
No
Metal Detectable
No
Includes Mounting Hardware
No
Legend Pictogram Description
Hot Surface
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Surface. Do Not Touch., Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.