Shop All Fire Signs
Condor
High Visibility Safety Sign, 8-1/2"W, 6" H
Mfr # 480Z38
Zoro # G5797029
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 8 1/2 in
- Height 6 in
- Sign Shape V-Shape Projection
Product Information
- Brand Condor
- MFR # 480Z38
- Zoro # G5797029
- UPC # 00194484249489
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 8 1/2 in |
Height | 6 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 3/50 in |
Details
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEX SAVIOR Mechanics Glove, Black, Foam Padded Back, X-Large (MG100G/XL)
- PROFLEX BY ERGODYNE Knee Pads, Universal, Hard Shell Style, PR (367)
- TRU-SPEC Mens Tactical Pants, 34" x 30", Black (1024)
- 5.11 Tactical Boots, 12, R, Black, Plain, Mens, PR (12394)
- CONDOR High Visibility Safety Sign, 9" W, 12" H (480X54)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thick (485F40)
- CONDOR Safety Sign, 7" W, 10" H, 0.055" Thickness (469W05)
- CONDOR High Visibility Safety Sign, 14" W, 12" H (480Z36)
- CONDOR Safety Sign, 18 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English, Spanish (469U90)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485G53)
- CONDOR Safety Sign, 24" Wx18" H, 0.055" Thickness (465P83)
- Condor Signs