Tru-Spec
Mens Tactical Pants, 34" x 30", Black
Mfr # 1024
Zoro # G4424073
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 34 in x 30 in
- Inseam 30 in
- Fabric Weight 6.5 oz
- Fits Waist Size 33 in to 35 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform Cylinder Empty In Use Full Tag, PF-Cardstock, 25/Pack (MGT206CTP)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (KKC4FN-05-XL)
- HEADLINE SIGN ADA Sign, Men Restroom Wheelchair Access Symbol, Plastic, 6 x 9, Gray (4815)
- BRK Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120 V AC, 120 V DC (7010LBL)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x32 (LU20RB 30 32)
- TILLMAN Ack Bl, Lth Pm, Wl Ln Wldrs Glv-Cd, PR (822L)
- Tru-Spec Workwear