Shop All Coated Gloves
Condor
Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, S, PR
Mfr # 484T53
Zoro # G1617960
product price: $2.99
/pr
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Beige
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Product Information
- Brand Condor
- MFR # 484T53
- Zoro # G1617960
- UPC # 00190735988787
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Glove Length | 9 in |
Glove Length Style | Standard |
Details
Description
Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2142X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Silver, Labels/Roll: 750 (PTL-15-428)
- HARRIS INDUSTRIES Banding Tape, Green, 4 In. W (DA3)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, M, 1 PR (2060-M (8))
- ZORO SELECT 2.5" Diameter Plastic Stanchion - Black, 40" Height, 6 pk (96403-6)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, XL, PR (484T56)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, L, PR (484T55)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, 2XL, PR (484T57)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, L, PR (19L495)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, M, PR (20GZ62)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (3BA55)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (N96793XL)
- Condor Gloves & Hand Protection