Condor
Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, L, PR
Mfr # 484T55
Zoro # G1617811
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Beige
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Pre-Moistened Lens Cleaning Tissues, Sight Savers, Anti-Static, Individually Wrapped, 100 Per Pack (8574GM)
- ROCKY Outback GORE-TEX Waterproof Hiker Boot, 10W (RKS0310)
- CONDOR Safety Vest, Orange/Red, L, Zipper (491R96)
- BRADY Number Tag, Brass, Series DCW 176-200, PK25 (87207)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, 2XL, PR (484T57)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, XL, PR (484T56)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, S, PR (484T53)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, M, PR (48UP87)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Black/Blue, 2XL, PR (20GZ69)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, S, PR (19L497)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 8, PR (382L-08)
- Condor Coated Gloves