Shop All Coated Gloves
Condor
Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, XL, PR
Mfr # 484T56
Zoro # G1617933
product price: $2.99
/pr
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Beige
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Product Information
- Brand Condor
- MFR # 484T56
- Zoro # G1617933
- UPC # 00190735988770
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Glove Length | 11 in |
Glove Length Style | Standard |
Details
Description
Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2142X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, Nitrile, XL, 1 PR (707D-10)
- SCRUB ZONE Scrub Shirt, L, Blue, Unisex (71221)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479W88 (479W88)
- SKECHERS Athletic Shoes, 9, D, Black, Plain, PR (77046 -BLK 9)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, S, PR (484T53)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, L, PR (484T55)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, M, PR (484T54)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, M, PR (4NMP1)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (5PE91)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (2UUG7)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, PR (56-425/XL)
- Condor Coated Gloves