NO PETS ALLOWED IN PLAYGROUND AREA, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 485L64

  • Mfr # 485L64
  • Zoro # G6253219
product price: 
$
10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Legend
NO PETS ALLOWED IN PLAYGROUND AREA
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485L64
Zoro #
G6253219
UPC #
00194484277178
Country of Origin
United States
Item
Safety Sign
Legend
NO PETS ALLOWED IN PLAYGROUND AREA
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
No
Legend Style
Symbol and Text
Printed Language
English
ANSI Compliant
No
Standards
Local and State "Leash" Law
Header
No Header
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black, Red
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Sign Legend
No Pets Allowed In Playground Area
State Specific Sign
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Write on Surface
No
Number of Printed Sides
1
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Metal Detectable
No
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Pets Allowed In Playground Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.