PLEASE PICK UP AFTER YOUR PET THANK YOU!, 10 in W x 14 in H, , Polyethylene, 485L55

  • Mfr # 485L55
  • Zoro # G6246727
product price: 
$
10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Legend
PLEASE PICK UP AFTER YOUR PET THANK YOU!
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485L55
Zoro #
G6246727
UPC #
00194484277086
Country of Origin
United States
Item
Safety Sign
Legend
PLEASE PICK UP AFTER YOUR PET THANK YOU!
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
Sign Background Color
White
Legend Style
Text
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
OSHA Compliant
No
Legend Color
Green
Sign Legend Text Color
Green
Metal Detectable
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Other Format
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Legend Background Color
White
Sign Legend
Please Pick Up After Your Pet Thank You!
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Glow In The Dark
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Write on Surface
No
Material Properties
Rigid
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Header
No Header
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please Pick Up After Your Pet Thank You!, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.