Refrigerator For Food Only, 10 in W x 3 1/2 in H, Vertical Rectangle, Vinyl, 468J43, PK10

  • Mfr # 468J43

  • Zoro # G5131301


product price:  $21.89
/pk 10, $2.19/ea

Key Features

Legend
Refrigerator For Food Only
Sign Material
Vinyl
Height
3 1/2 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468J43
Zoro #
G5131301
UPC #
00194484038762
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
10 in
Thickness
0.04 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Refrigerator For Food Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Printed Language
English
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Legend Style
Text
Sign Mounting Location
Wall
Graffiti Resistant
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Mirror Print
No
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Anti-Slip Surface
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Sign Legend
Refrigerator For Food Only
Chemical Resistant
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Refrigerator For Food Only, Sign Legend Background Color White, Sign Legend Style Text, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.