Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472J89

  • Mfr # 472J89

  • Zoro # G5897232


product price: $8.89
/ea

Key Features

Header
Caution
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472J89
Zoro #
G5897232
UPC #
00194484167547
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Yellow
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black, Red
Header Pictogram ID
PPIC-55
Metal Detectable
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Legend Pictogram ID
PCSP-04
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Number of Printed Sides
1
Adhesive Style
Permanent
Material Properties
Flexible
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Sign Header Text Color
Black
Legend Pictogram Description
Confined Space
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Chemical Resistant
No
Graffiti Resistant
No
Write on Surface
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Mirror Print
No
Anti-Slip Surface
No
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.