Shop All Fire Signs
Condor
Safety Sign, 10" Wx14" H, 0.004" Thickness
Mfr # 480J31
Zoro # G5886041
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend SEVERE WEATHER SHELTER AREA
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 480J31
- Zoro # G5886041
- UPC # 00194484242312
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/250 in |
Details
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter Area, Sign Legend Background Color Green, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Sweatband, Black, Universal, Terrycloth (6550)
- 5.11 Performance Polo, Charcoal Gray, M (71049)
- BRADY Carded Numbers and Letters, 3, PK10 (5050-3)
- BDG Seamless Knit White Nylon Grey Foam Nitrile Palm, Size M (8) (99-1-9800-8)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (469Y02)
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness (465T06)
- CONDOR High Visibility Safety Sign, 4" W, 18" H (480X43)
- CONDOR Safety Sign, 18 in Height, 4 in Width, Glow Vinyl, Horizontal Rectangle, English (469V23)
- CONDOR Safety Sign, 5" W, 7" H, 0.004" Thickness (469Z81)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Z82)
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (NP-005-12HA)
- Condor Signs