Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472J97

  • Mfr # 472J97

  • Zoro # G5161998


product price: $2.69
/ea

Key Features

Header
Caution
Legend
Do Not Enter
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472J97
Zoro #
G5161998
UPC #
00194484020415
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
Includes Mounting Hardware
No
Sign Legend
Do Not Enter
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Header Text Color
Black
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Corrosion Resistant
No
ANSI 969 Compliant
No
Chemical Resistant
No
Anti-Slip Surface
No
Mirror Print
No
Number of Printed Sides
1
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black
Metal Detectable
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.