Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 449L91

  • Mfr # 449L91

  • Zoro # G5838030


product price:  $16.99
/ea

Key Features

Header
Notice
Legend
No Firearms Allowed On Premises
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449L91
Zoro #
G5838030
UPC #
00194484151911
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
No Firearms Allowed On Premises
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1926.1417(d)
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend Background Color
White
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend
No Firearms Allowed On Premises
Write on Surface
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Blue
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Mirror Print
No
Metal Detectable
No
Sign Header
Notice
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed On Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.