Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472Y60

  • Mfr # 472Y60

  • Zoro # G5176628


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Warning
Legend
DO NOT ENTER
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Y60
Zoro #
G5176628
UPC #
00194484025342
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
DO NOT ENTER
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Orange
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
Black
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Corrosion Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Glow In The Dark
No
Sign Legend
Do Not Enter
Includes Mounting Hardware
No
Sign Header Text Color
Black
Sign Mounting Location
Wall
Sign Header
Warning
Write on Surface
No
Sign Header Background Color
Black, Orange
Metal Detectable
No
Sign Legend Style
Text
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Graffiti Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.