Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472X57

  • Mfr # 472X57

  • Zoro # G5164037


product price:  $7.19
/ea

Key Features

Header
Restricted Area
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472X57
Zoro #
G5164037
UPC #
00194484024932
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black, Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black, Red, White
Number of Printed Sides
1
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
State Specific Sign
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Red, White
Metal Detectable
No
Mirror Print
No
Glow In The Dark
No
Sign Header
Restricted Area
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend
Authorized Personnel Only
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Material Properties
Flexible
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Personnel Only, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.