Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472Z99

  • Mfr # 472Z99

  • Zoro # G5557559


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Warning
Legend
No Cellular Phones
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Z99
Zoro #
G5557559
UPC #
00194484110543
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
No Cellular Phones
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1926.1417(d)
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Black, Orange
Double-Sided
No
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Black, Orange
Metal Detectable
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Write on Surface
No
Number of Printed Sides
1
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
State Specific Sign
No
Sign Header Style
Text
Legend Pictogram Description
Cellphone
Sign Legend
No Cellular Phones
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Legend Pictogram ID
PPIC-186
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Legend Background Color
Orange
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Mirror Print
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Header
Warning
Corrosion Resistant
No
Sign Header Text Color
Black
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Cellular Phones, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.