Condor

Self Retracting Lifeline, 10 ft., Black


product price: $273.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Locking Anchorage Connection Hook Type Aluminum Locking Snap Hook
  • Harness Hook Type Aluminum Captive Eye Carabiner
  • SRL Housing Material Polycarbonate
  • Standards ANSI Z359.14-2012, OSHA 1926.502
  • Locking Harness Connection Hook Type Aluminum Carabiner
See all product information

Product Information

Dimensions

SRL Length 10 ft.
Length 10 ft.
Strap Width 3/4"
Lifeline Width 3/4 in

Details

Locking Anchorage Connection Hook Type Aluminum Locking Snap Hook
Harness Hook Type Aluminum Captive Eye Carabiner
SRL Housing Material Polycarbonate
Standards ANSI Z359.14-2012, OSHA 1926.502
Locking Harness Connection Hook Type Aluminum Carabiner
Line Material HPPE, Polyester Blend Web
Visual Load Indicator Yes
Anchorage Hook Gate Opening 61/64"
Item Self-Retracting Lifeline
Max. Working Load 310 lb.
Anchorage Hook Type Aluminum Snap Hook
Braking System Inertial Brake Disc
Weight Capacity 310 lb
Harness Hook Gate Opening 51/64"
Number of Legs 1
Color Blue
Housing Material Polycarbonate
Tensile Strength 3000 lb.
Fall Braking System Inertia
SRL Weight 4.1 lb.
Replaceable Lifeline No
Harness End Connection Material Aluminum
RFID Equipped No
Minimum Weight Capacity 130 lb
Anchorage End Connection Material Aluminum
Anchorage End Connection Aluminum Carabiner
Anchorage End Connection Type Carabiner
ANSI SRL Type SRL
Sealed No
ANSI SRL Class Class B
Lifeline Material HPPE
Anchoring Location Overhead or Waist Level
Harness End Connection Carabiner
Minimum User Weight 130 lb
ANSI Standards Met ANSI Z359.14-2012
ANSI SRL Class (2014) Class B
OSHA Standards Met OSHA 1926.502

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Waist Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 10 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.