Gastec

Tube, Methylene Chloride, 10-150, PK10


product price: $101.99
/pk 5, $20.40/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Glass
  • Detects For Methylene Chloride
  • Measuring Range 4.0 to 150 ppm
  • Sampling Method With Pump
  • For Use With Gastec Pump
See all product information

Product Information

Details

Item Detector Tube
Material Glass
Detects For Methylene Chloride
Measuring Range 4.0 to 150 ppm
Sampling Method With Pump
For Use With Gastec Pump
Pressure Range 912 to 1114 hpa
Tip break off
Industry Type Healthcare
Footnotes 5 Indicating Tubes, 5 Pretubes
Product Type Gas Detection Tube
Tube Material Glass
Shelf Life 2 yr
Gas Detected Methylene Chloride
Calibrated Yes
Operating Temperature - Minimum 32 Degrees F
Color Change White to Pale Pink
Operating Pressure 912 to 1,114 hPa
Application Industrial Safety and Health
Sampling Volume 200 mL (2 Pump Stroke)
Sampling Time 6 min (10 to 60 ppm)
Measurement Range 4 to 150 ppm
Break-Off Tip Yes
Operating Temperature - Maximum 104 Degrees F
Chemical Formula CH2Cl2

Description

Detector Tube, Measurement Range 4 to 150 ppm, Gas Detected Methylene Chloride, For Use With Gastec Pump, Color Change White to Pale Pink, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Safety and Health, Sampling Time 6 min (10 to 60 ppm), Sampling Volume 200 mL (2 Pump Stroke), Chemical Formula CH2Cl2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.