Shop All Disposable Aprons
Condor
Smock Apron, Yellow, 46-1/2 In. L
Mfr # 11G030
Zoro # G4359074
original price:
$40.64
3% off
new price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC
- Length 46 1/2 in
- Width 50 in
- Closure Type Ties
Product Information
- Brand Condor
- MFR # 11G030
- Zoro # G4359074
- UPC # 190735047538
- Country of Origin China
- Category Disposable Aprons
Dimensions
Length | 46 1/2 in |
Width | 50 in |
Size | M |
Sleeve Length | 25 in |
Overall Width | 61 in |
Overall Length | 46 1/2 in |
Length Type | Shin |
Named Size | M |
Details
Description
Apron, Anti-Static No, Apron Material PVC, Apron Type Sleeve, Back Style Open, Breakaway No, Color Yellow, Cuff Style Elastic, FDA Compliant No, Grommet Material Metal, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Material Weight 385 g/sq m, Named Size M, Neck Closure Type Tie, Overall Length 46 1/2 in, Overall Width 61 in, Packaging Individually Packaged, Seam Style Serged, Secondary Flame Resistance No, Series Condor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Hose Clamp (HOS056)
- LABELMASTER Flammable Liquid Placard 1219, PK25 (ZT2-1219)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, XL, PR (263355)
- CONDOR Smock Apron, Yellow, 46-1/2 In. L (11G031)
- CONDOR Disposable Apron, White, 42 In. L, PK100 (5T316)
- CONDOR Coat Sleeve Apron, Blue, 55 In. L (1N860)
- CONDOR Disposable Bib Apron, White, PK100 (2KTT8)
- CONDOR Gown, Elastic, Blue, Universal, PK15 (32KF55)
- CONDOR Disposable Bib Apron, Polyethylene, 1.25 mil Thick, 46 in Long, White, Universal Size, 100 Pack (5T315)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, 8 mil, PK12 (UPB-45)
- Condor Disposable Aprons