Shop All Bacteria & Dust Control Mats
Condor
Tacky Mat, Blue, 24 x 45 In, PK4
Mfr # 6GRA4
Zoro # G3872836
product price: $178.99
/pk 4, $44.75/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Overall Width 24 in
- Overall Length 45 in
- Antimicrobial Yes
- Sheet Material Polyethylene Film
Product Information
- Brand Condor
- MFR # 6GRA4
- Zoro # G3872836
- UPC # 190735106976
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 24 in |
Overall Length | 45 in |
Sheet Width | 24 in |
Sheet Length | 45 in |
Details
Description
Tacky Floor Mat, Sheet Thickness 1.5 mil, Sheet Material Polyethylene Film, Antimicrobial Yes, Backing Material Polyethylene, Sheet Pad Backing Color Blue, Sheet Color Clear, Backing Characteristics Adhesive, Framed Included No, Indoor/Outdoor Indoor/Outdoor, Number of Sheets 30, Overall Length 45 in, Overall Width 24 in, Reusability Single-Use, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Purple, 100 PK (GLV162-S)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475N73 (475N73)
- CONDOR Disposable Lab Coat, 2XL, Red, PK30 (32KF81)
- AVERY 4-3/4" x 7-3/4" GHS Chemical Labels for Laser Printers, 100 labels/50-sheets (7278260502)
- CONDOR Tacky Floor Mat, 24 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN17)
- CONDOR Tacky Floor Mat, 18 in Wide x 36 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN11)
- CONDOR Disposable Tacky Mat with Frame, White (WMA60-2430W)
- CONDOR Tacky Mat, Blue, 36 x 45 In, PK4 (6GRC9)
- CONDOR Tacky Floor Mat, 18 in Wide x 36 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN12)
- CONDOR Tacky Mat, Blue, 24 x 30 In, PK4 (6GPZ4)
- WEARWELL Footwear Sanitizing Mat, Black, 2ftx2ft 8" (222)
- Condor Bacteria & Dust Control Mats