Shop All Bacteria & Dust Control Mats
Condor
Tacky Mat, Clear, 36 x 36 In, PK4
Mfr # 6GRC8
Zoro # G3872976
product price: $200.99
/pk 4, $50.25/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Overall Width 36 in
- Overall Length 36 in
- Antimicrobial Yes
- Adhesive Acrylic
Product Information
- Brand Condor
- MFR # 6GRC8
- Zoro # G3872976
- UPC # 190735107119
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 36 in |
Overall Length | 36 in |
Sheet Width | 36 in |
Sheet Length | 36 in |
Details
Description
Tacky Floor Mat, Sheet Thickness 1.5 mil, Sheet Material Polyethylene Film, Antimicrobial Yes, Backing Material Polyethylene, Sheet Pad Backing Color Clear, Sheet Color Clear, Backing Characteristics Adhesive, Framed Included No, Indoor/Outdoor Indoor/Outdoor, Number of Sheets 30, Overall Length 36 in, Overall Width 36 in, Reusability Single-Use, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGXL)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, L, 1 PR (297-10)
- ZORO SELECT Taffeta Flagging Tape, Red Glo, 150 ft (TFRG-200)
- LYLE Stop Sign, 18" W, 24" H, English, Recycled Aluminum, Red, White (SEC-059-18HA)
- CONDOR Tacky Mat, Gray, 36 x 36 In, PK4 (6GRC5)
- CONDOR Tacky Mat, White, 36 x 36 In, PK4 (6GRC6)
- CONDOR Tacky Floor Mat, 36 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN19)
- CONDOR Tacky Mat, Blue, 26 x 45 In, PK4 (6GRA9)
- CONDOR Tacky Mat, White, 36 x 45 In, PK4 (6GRD1)
- CONDOR Disposable Tacky Mat with Frame, Gray, Width: 31-1/2" (WMA60-2430G)
- ENVIROTACK&TRADE EnviroTack 36x45 60-Layer Blue Disposable Adhesive Mat (PS 3645 64 B)
- Condor Bacteria & Dust Control Mats