Tag Fastener, 3 in L, Straight
- Mfr # 6308
- Zoro # G222785102
product price:Â
$
14.69
/ea
Key Features
Shape
Straight
Compatible Product Type
Tagging Guns
Color
Clear
Overall Length
3 in
Product Type
Tagging Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6308
- Zoro #
- G222785102
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Shape
- Straight
- Compatible Product Type
- Tagging Guns
- Color
- Clear
- Product Type
- Tagging Fastener
- Material
- Plastic
- Item
- Tag Fastener
- Shell Material
- Plastic
- Wire Color
- Clear
Description
Tag Fastener, 3 in L, Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.