Clean Cloth, 10.5in x 12in perfed roll dispenser bucket, 6PK
- Mfr # PRMW0675
- Zoro # G415699728
product price:Â
$
91.69
/pk of 6, $15.28/ea
Key Features
Width
10.5 in
Length
12 in
Features
Disposable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRMW0675
- Zoro #
- G415699728
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10.5 in
- Length
- 12 in
Details
- Features
- Disposable
Description
The ContecClean Cloth is designed with convenience and economy in mind. It is durable and lightweight for everyday general cleaning. However, it is strong enough to be saturated with most common cleaners and disinfectants. This allows for better application of cleaning chemicals and reduces overall cleaning time. The ContecClean Cloth is a good choice for long term care facilities, schools, industrial settings, and other facilities.
- 100% synthetic, hydrophobic design reduces quat binding
- Compatible with most common cleaners and disinfectants
- Perforations allow for a variety of wipe size configurations
- Disposable design works in a variety of settings
- Multipurpose capability in a value-sensitive wipe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.