3" x .040" x 3/8" Ulticut Preimium T1 Cut-Off Wheel

  • Mfr # AU3-10300251

  • Zoro # G408118175


product price:  $1.95
/ea
Sold in multiples of 25 for $48.75

Key Features

Wheel Type
Flat
Overall Diameter
3 in
Overall Thickness
0.04 in
Connector Size
3/8 in
Abrasive Material
ShieldTech Treated A/O Mix
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AU3-10300251
Zoro #
G408118175
UPC #
689076724715
Country of Origin
China

Dimensions

Overall Diameter
3 in
Overall Thickness
0.04 in
Connector Size
3/8 in

Details

Wheel Type
Flat
Abrasive Material
ShieldTech Treated A/O Mix
Series
Ulticut
Color
Black
For Use With
Die Grinder, Air Tool, Right Angle Air Tool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products