
4in x .080in x 7/8in x 5/8in Laser Welded General Purpose Diamond Blade for Angle Grinders
Mfr # DB-00660
Zoro # G622840678
product price:Â $27.89
/eaKey Features
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Width
4 in
Blade Dia.
4 in
For Use With
Angle Grinder
Segment Type
Segmented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-00660
Zoro #
G622840678
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
4 in
Blade Dia.
4 in
Segment Thickness
0.080 in
Inside Dia.
7/8"-5/8"
Segment Height
0.400 in
Length
4 in
Details
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
For Use With
Angle Grinder
Segment Type
Segmented
Wet or Dry Application
Wet or Dry
Abrasive Material
Diamond
Series
LM-301
Item
Diamond Saw Blade
Max. RPM
13,700 RPM
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.