Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Air Hose, 350 ft L, Yellow

  • Mfr # 20026309

  • Zoro # G816388375


product price: $5,504.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Safety Factor
4:1
Temp. Range
-20 Degrees to 190 Degrees F
Standards
ARPM Class A, MSHA Approved
Hose Length
350 ft
Hose Inside Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20026309
Zoro #
G816388375
UPC #
037256131448
Country of Origin
United States

Dimensions

Hose Length
350 ft
Hose Inside Dia.
1 1/2 in
Hose Outside Dia.
2.04 in

Details

Safety Factor
4:1
Temp. Range
-20 Degrees to 190 Degrees F
Item
Bulk Air Hose
Standards
ARPM Class A, MSHA Approved
Hose Tube Material
Nitrile Synthetic Rubber
Hose Reinforcement Material
Synthetic Yarn
Max. Working Pressure @ 70 F
500 psi
Compatible Chemicals
Gas, Oil
Hose Cover Material
Synthetic Rubber
Series
Gorilla(R)
Hose Color
Yellow
For Media Type
Gas, Oil

Description

Bulk Air Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2.04 in, Hose Length 350 ft, Hose Color Yellow, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards ARPM Class A, MSHA Approved, Hose Reinforcement Type Spiral/Braid, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.