Shop All V-Belts
Continental Contitech
A43 Wrapped V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A43
Zoro # G5251911
original price:
$11.79
28% off
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A43
- Number of Ribs 1
- Top Width 0.5 in
- Outside Length 45 in
Product Information
- Brand Continental Contitech
- MFR # A43
- Zoro # G5251911
- UPC # 037256044670
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 45 in |
Belt Trade Size | A |
Details
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number A43, Number of Bands 1, Outside Length 45 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size A, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (MSF-28)
- TOMPKINS Hydraulic Fitting-Steel20MJ HEX HEAD PLUG (2408-20)
- DAYTON HVAC Motor, 1/30 HP, 1550 rpm, 115V, 3.3 (71633697M)
- COILHOSE PNEUMATICS Flexeel Coil 1/4"ID x 15’ 1/4" MPT Swivel Transparent Blue PUE14-15B-T (PUE14-15B-T)
- CONTINENTAL CONTITECH BX57 Cogged V-Belt, 60" Outside Length, 21/32" Top Width, 1 Ribs (BX57)
- CONTINENTAL CONTITECH 3/5VX600 Banded Cogged V-Belt, 60" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX600)
- CONTINENTAL CONTITECH BX73 Cogged V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs (BX73)
- CONTINENTAL CONTITECH 4L280 Cogged V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (4L280)
- CONTINENTAL CONTITECH 4L290 Cogged V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290)
- CONTINENTAL CONTITECH BX86 Cogged V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs (BX86)
- DAYTON B54 V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs (6X875)
- Continental Contitech Power Transmission Belts