Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Saw, 110V AC, Corded

  • Mfr # 20614553

  • Zoro # G515893866


product price: $2,526.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Features
Compact Design, Hose Bending Pins Prevent the Blade from Binding During a Cut, Serrated Blade is for General Purpose and is Recommended to Cut Multi-Spiral Hose, Vacuum Port
Tool Weight
70 lb
Standards
CSA
Max. Cutting Dia.
1-1/2 in
Voltage
110V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20614553
Zoro #
G515893866
UPC #
037256104527
Country of Origin
United States

Dimensions

Max. Cutting Dia.
1-1/2 in
Overall Length
28 3/4 in
Overall Width
21 in
Overall Height
12 1/4 in

Details

Item
Hydraulic Hose Saw
Features
Compact Design, Hose Bending Pins Prevent the Blade from Binding During a Cut, Serrated Blade is for General Purpose and is Recommended to Cut Multi-Spiral Hose, Vacuum Port
Tool Weight
70 lb
Standards
CSA
Includes
Blade, Hose Bending Pin, Vacuum Adapter
Voltage
110V AC
Phase
Single-Phase
Max. Vice Capacity
1 1/2 in
Tool Style
Compact
Metal Saw Type
Hose Saw
Power Source
Corded
Frequency
50/60 Hz
Cutting Blade Type
Serrated

Description

Hose Saw, Voltage 110V AC, Arbor Size 1 in, Tool Weight 70 lb, Includes Blade, Hose Bending Pin, Vacuum Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.