
Metal Coin Tray, Accommodates $20 in Nickels, 3.5" x 10" x 1.75", Blue, 50PK (Discontinued)
- Mfr # 560066 FC
- Zoro # G123333167
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
560066 FC
Zoro #
G123333167
UPC #
813732013541
Country of Origin
United States
Dimensions
Width
3-1/2 in
Depth
10 in
Height
1-3/4 in
Details
Item
Coin Tray
Color
Blue
Material
Metal
Denomination
Nickels
Capacity
400 Coins
Total Dollar Value
$20
Standards
ABA Certified
Number of Compartments
1
Items Stored
Coins
Description
ABA color-coded heavy-gauge anodized metal trays stack up for easy identification. Denomination and capacity are etched in tray sides.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.