Shop COOPER LIGHTING
Create Account
Halo EWP Entry Wall Pack, 120 V, 12 W, LED Lamp, 1659 Lumens, 5000 K Color Temp, Polycarbonate Fixture
- Mfr # EWP15FSDBZ
- Zoro # G613755219
product price:Â
$
61.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EWP15FSDBZ
- Zoro #
- G613755219
- UPC #
- 80083260829
- Country of Origin
- Viet Nam
Description
Halo Entry Wall Pack, 120 V, 0.13 A, 12 W Wattage, 100 W Lamp, LED Lamp, 50,000 hr Average Life, 5000 K Color Temperature, >70 CRI, 1659 Lumens Lumens, Frosted Shade, Shade Material: Polycarbonate, -40 to 104 deg F, Fixture Material: Polycarbonate, Dimensions: 8.86 in H x 5.53 in W x 3.56 in D, Includes: Mounting Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.