Zoro Homepage

Alps 1 Light Wall Sconce 6.5 In. Vintage Polished Brass

  • Mfr # 364-01-VPB

  • Zoro # G515448653


product price: $676.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Vintage Polished Brass
Watts
8W
Standards
UL Damp
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364-01-VPB
Zoro #
G515448653
UPC #
197292057314
Country of Origin
China

Dimensions

Height
27.75 in
Width
6.5 in
Length
6.5 in

Details

Fixture Voltage
120V
Finish
Vintage Polished Brass
Item
Wall Sconce
Watts
8W
Standards
UL Damp
Includes
Fixture, Hardware
Body Material
Crystal
Lamp Included
No
Extention
4.25 in
Slope Compatible
No
Designer
Corbett Standard
Battery Included
No
Socket Count
1
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.