Zoro Homepage

Alula 3 Light Chandelier 60 In. Vintage Brass

  • Mfr # 341-60-VB

  • Zoro # G115446974


product price: $5,511.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
12.25 in
Chain Length
72 in
Standards
ETL Damp
Voltage
120V
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341-60-VB
Zoro #
G115446974
UPC #
782042484580
Country of Origin
China

Dimensions

Height
12.25 in
Chain Length
72 in
Length
60 in
Canopy Width
6.5 in

Details

Item
Chandelier
Fixture Wattage
45W
Finish
Vintage Brass
Standards
ETL Damp
Voltage
120V
Material
Brass
Bulb Included
No
Includes
Fixture, Hardware
Bulb Shape
Integrated LED
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
3
Designer
Corbett Standard
Slope Compatible
No

Description

Jewelry-inspired and celestial, this modern, airy design features three LED rings, with a Vintage Brass exterior and a Matte White Acrylic interior, orbiting a large center sphere. Alula's dramatic, dynamic silhouette adds both energy and a quiet peacefulness to a space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.