Zoro Homepage

Arles 29 Integrated LED Chandelier in Vintage Brass

  • Mfr # 496-29-VB

  • Zoro # G416138752


product price: $4,398.00
/ea
Free Shipping & Returns

Key Features

Width
29 in
Series
Arles
Number of Lights
2
Lumens
1375
Height
45.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
496-29-VB
Zoro #
G416138752
UPC #
197292122340
Country of Origin
China

Dimensions

Width
29 in
Height
45.25 in
Chain Length
72 in
Length
22.25 in

Details

Item
Chandelier
Series
Arles
Number of Lights
2
Lumens
1375
CRI
90
Material
Brass
Housing Finish
Vintage Brass
Dimmable
Yes
Fixture Wattage
38 W
Color Temperature
2700K
Includes
Fixture, Hardware
Voltage
120-277V
Integrated LED
Yes
Location Rating
ETL Damp

Description

The natural world meets the precision of modern technology in the Arles chandelier. The silhouette is organic and fluid with curving metalwork reminiscent of jewelry. Within the two sculptural rings, thin LED bands emit a gentle glow. Available in two sizes and finished in Vintage Brass, Arles blurs the line between art and design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.