Zoro Homepage

Artemis 10 Light Chandelier 45.75 In. Vintage Brass

  • Mfr # 441-46-VB

  • Zoro # G015447651


product price: $2,211.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Bulb Included
No
Height
28.25 in
Standards
UL Dry
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441-46-VB
Zoro #
G015447651
UPC #
782042483248
Country of Origin
China

Dimensions

Height
28.25 in
Length
45.75 in
Canopy Width
5.5 in

Details

Item
Chandelier
Fixture Wattage
15W
Finish
Vintage Brass
Shade Material
Glass
Bulb Included
No
Standards
UL Dry
Material
Brass
Includes
Fixture, Hardware
Voltage
120V
Shade Color
Opal Etched
Slope Compatible
No
Battery Included
No
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Socket Count
10
Bulb Shape
E26 Medium Base

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.