Zoro Homepage

Aveline 12 Light Chandelier 33.25 In. Gold Leaf

  • Mfr # 414-34-GL

  • Zoro # G215448588


product price: $4,887.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Gold Leaf
Standards
UL Damp
Bulb Included
No
Shade Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414-34-GL
Zoro #
G215448588
UPC #
782042429949
Country of Origin
Philippines

Dimensions

Chain Length
72 in
Height
38 in
Length
33.25 in
Canopy Width
6.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Gold Leaf
Standards
UL Damp
Bulb Included
No
Shade Color
Clear
Includes
Fixture, Hardware
Number of Lights
12
Material
Steel
Voltage
120V
Shade Material
Glass
Designer
Corbett Standard
Battery Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
12
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.