Zoro Homepage

Birmingham 40.75 Integrated LED Flush Mount in Vintage Polished Brass

  • Mfr # 512-41-VPB

  • Zoro # G716138766


product price: $3,663.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Vintage Polished Brass
Color temp
2700K
CRI
90
Height
5 in
Number of Bulbs
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512-41-VPB
Zoro #
G716138766
UPC #
197292123101
Country of Origin
China

Dimensions

Height
5 in
Width
40.75 in

Details

Housing Finish
Vintage Polished Brass
Color temp
2700K
CRI
90
Number of Bulbs
7
Item
Flush Mount
Watts
46 W
Damp/Wet Rating
ETL Damp
Dimmable
Yes
Lumens
1325
Includes
Fixture, Hardware
Series
Birmingham
Body Material
Steel
Voltage
120-277V
Integrated LED
Yes

Description

Drawing inspiration from natural branching forms, Birmingham makes a boldly modern wall art statement. The design features starburst cast topaz Piastre glass shades and clear etched glass shades, facilitating an interplay of light, texture, and shape. Its unique scale and silhouette create a sculptural, immersive experience that draws the eye. Birmingham is available in three formats with a Vintage Brass finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.