Zoro Homepage

Calligraphy 2 Light Chandelier 26 In. Silver Leaf Polished Stainless

  • Mfr # 213-42-SL/SS

  • Zoro # G415449682


product price: $3,281.00
/ea
Free Shipping & Returns

Key Features

Material
Hand-Crafted Iron
Bulb Included
No
Chain Length
120 in
Height
24 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213-42-SL/SS
Zoro #
G415449682
UPC #
782042450479
Country of Origin
Philippines

Dimensions

Chain Length
120 in
Height
24 in
Length
26 in
Canopy Width
6.5 in

Details

Item
Chandelier
Fixture Wattage
16W
Finish
Silver Leaf Polished Stainless
Material
Hand-Crafted Iron
Bulb Included
No
Voltage
120V
Includes
Fixture, Hardware
Standards
UL Dry
Bulb Shape
Integrated LED
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Slope Compatible
No
Battery Included
No
Socket Count
2

Description

An airy and sculptural interpretation of the art of exquisite hand lettering, Calligraphy evokes swirling script flowing across the page - as if right from the artist's instrument. At its core are two powerful LED light engines surrounded by floating bands held in place by thin, curving lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.