Zoro Homepage

Camilla 2 Light Wall Sconce 4.75 In. Vintage Polished Brass

  • Mfr # 372-02-VPB

  • Zoro # G515449780


product price: $1,485.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Vintage Polished Brass
Includes
Fixture, Hardware
Watts
15W
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372-02-VPB
Zoro #
G515449780
UPC #
197292057338
Country of Origin
China

Dimensions

Height
28.75 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Vintage Polished Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
15W
Lamp Included
No
Standards
UL Damp
Body Material
Steel
Socket Count
2
Slope Compatible
No
Extention
5.5 in
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Shade Material
Alabaster
Battery Included
No

Description

Embodying easy elegance, Camilla explores the relationship between natural stone and sleek metal. A translucent alabaster tube is wrapped by timeless Vintage Brass forms that resemble leaves. Paying homage to nature through both materiality and form, this sconce emanates serenity from within. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.