Zoro Homepage

Charm 1 Light Chandelier 38 In. Gold Leaf/White

  • Mfr # 290-43

  • Zoro # G615448720


product price: $810.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Hand-Crafted Iron
Height
26.5 in
Bulb Included
No
Voltage
120V
Shade Color
Opal White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290-43
Zoro #
G615448720
UPC #
782042313682
Country of Origin
Philippines

Dimensions

Height
26.5 in
Length
38 in
Canopy Width
7 in

Details

Item
Chandelier
Fixture Wattage
75W
Finish
Gold Leaf/White
Material
Hand-Crafted Iron
Bulb Included
No
Voltage
120V
Shade Color
Opal White
Shade Material
Glass
Standards
UL Dry
Includes
Fixture, Hardware
Slope Compatible
No
Bulb Shape
E26 Medium Base
Designer
Corbett Standard
Battery Included
No
Socket Count
1
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.