Zoro Homepage

Chime 8 Light Chandelier 26.75 In. Silver Leaf Polished Stainless

  • Mfr # 204-46-SL/SS

  • Zoro # G915448574


product price: $7,861.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Silver Leaf Polished Stainless
Length
26.75 in
Height
11 in
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-46-SL/SS
Zoro #
G915448574
UPC #
782042485617
Country of Origin
Philippines

Dimensions

Length
26.75 in
Height
11 in
Canopy Width
6.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Silver Leaf Polished Stainless
Standards
UL Dry
Voltage
120V
Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Bulb Included
No
Number of Lights
8
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Socket Count
8
Designer
Corbett Standard
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.