Zoro Homepage

Corbin 11.5 in. Pendant Vintage Brass

  • Mfr # 482-29-VB

  • Zoro # G916052107


product price: $1,459.00
/ea
Free Shipping & Returns

Key Features

Series
Corbin
Color Temperature
2700 K
Height
28.5 in
Number of Lights
1
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482-29-VB
Zoro #
G916052107
UPC #
197292105541
Country of Origin
China

Dimensions

Height
28.5 in
Chain Length
72 in Chain
Width
11.5 in

Details

Series
Corbin
Color Temperature
2700 K
Number of Lights
1
Voltage
120 V
Finish
Vintage Brass
Includes
Fixture, Hardware
CRI
90
Damp/Wet Rating
ETL Damp
Lumens
450
Color
Vintage Brass
Item
Pendant
Material
Brass
Slope Ceiling Adaptable
Yes
Fixture Wattage
12 W
Product Care
Clean with soft, damp cloth
Dimmer
ELV, TRIAC
Cable/Wire/Cord
120 in
Integrated LED
Yes

Description

A study in layering, transparency, and colored glass techniques, Corbin has an ethereal windchime-like silhouette. The central tubes are accented by large oblong shades resembling beads on a necklace. These modern forms are enhanced by the use of clear and tinted ombre glass, which creates a stunning display when illuminated by the central LED tube. Corbin is available as a 1-light pendant, 1-light sconce, and 3-light chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.