Zoro Homepage

Dolce 19 Light Chandelier 37.75 In. Champagne Leaf

  • Mfr # 109-719-CPL

  • Zoro # G915446549


product price: $10,620.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
25W
Finish
Champagne Leaf
Height
57.5 in
Bulb Included
No
Shade Material
Shell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109-719-CPL
Zoro #
G915446549
UPC #
782042437395
Country of Origin
Philippines

Dimensions

Height
57.5 in
Length
37.75 in
Canopy Width
5.75 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Champagne Leaf
Bulb Included
No
Shade Material
Shell
Material
Hand-Crafted Iron
Standards
UL Dry
Voltage
120V
Includes
Fixture, Hardware
Number of Lights
19
Shade Color
Capiz Shells and Crystals
Bulb Shape
E12 Candelabra Base
Designer
Corbett Standard
Socket Count
19
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.