Zoro Homepage

Inertia 8 Light Chandelier 48 In. Warm Silver Leaf

  • Mfr # 140-48-WSL

  • Zoro # G715448026


product price: $6,869.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Standards
UL Dry
Bulb Included
No
Voltage
120V
Material
Hand-Crafted Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140-48-WSL
Zoro #
G715448026
UPC #
782042488656
Country of Origin
Philippines

Dimensions

Length
48 in
Height
38 in

Details

Item
Chandelier
Fixture Wattage
50W
Finish
Warm Silver Leaf
Includes
Fixture, Hardware
Standards
UL Dry
Bulb Included
No
Voltage
120V
Material
Hand-Crafted Iron
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Bulb Shape
G9
Socket Count
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.