Zoro Homepage

Kiara 6 Light Chandelier 23.25 In. Gold Leaf

  • Mfr # 286-06-GL

  • Zoro # G715448804


product price: $2,299.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Gold Leaf
Material
Hand-Crafted Iron
Chain Length
72 in
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286-06-GL
Zoro #
G715448804
UPC #
782042450554
Country of Origin
Philippines

Dimensions

Chain Length
72 in
Height
23.25 in
Length
23.25 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Gold Leaf
Material
Hand-Crafted Iron
Bulb Included
No
Standards
UL Dry
Includes
Fixture, Hardware
Voltage
120V
Number of Lights
6
Socket Count
6
Battery Included
No
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.