Zoro Homepage

Lure 10 Light Chandelier 36 In. Vintage Gold Leaf

  • Mfr # 384-36-VGL

  • Zoro # G415446926


product price: $3,173.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Height
7 in
Bulb Included
No
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
384-36-VGL
Zoro #
G415446926
UPC #
197292058328
Country of Origin
Philippines

Dimensions

Height
7 in
Length
36 in
Chain Length
72 in
Canopy Width
7 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Vintage Gold Leaf
Bulb Included
No
Voltage
120V
Includes
Fixture, Hardware
Material
Steel
Number of Lights
10
Standards
UL Damp
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Compatible
No
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Socket Count
10

Description

Inspired by the tropics, this large-scale chandelier exudes coastal elegance. The classic donut-shaped shade is adorned with hundreds of handmade wood beads in a light brown hue recalling sand and shells. Chunky Vintage Gold Leaf chains complete this bohemian-inspired chandelier, which comes in two sizes. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.