Zoro Homepage

Lure 16 Light Chandelier 50 In. Vintage Gold Leaf

  • Mfr # 384-50-VGL

  • Zoro # G215446935


product price: $4,642.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
8W
Includes
Fixture, Hardware
Height
7 in
Voltage
120V
Number of Lights
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
384-50-VGL
Zoro #
G215446935
UPC #
197292058380
Country of Origin
Philippines

Dimensions

Height
7 in
Length
50 in
Canopy Width
7 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
Voltage
120V
Number of Lights
16
Bulb Included
No
Material
Steel
Standards
UL Damp
Designer
Corbett Standard
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Socket Count
16
Battery Included
No
Slope Compatible
No

Description

Inspired by the tropics, this large-scale chandelier exudes coastal elegance. The classic donut-shaped shade is adorned with hundreds of handmade wood beads in a light brown hue recalling sand and shells. Chunky Vintage Gold Leaf chains complete this bohemian-inspired chandelier, which comes in two sizes. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.