Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nephele 10 in. Wall Sconce Vintage Polished Brass

  • Mfr # 473-01-VPB

  • Zoro # G716052130


product price: $724.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Glass Color
Vintage Polished Brass
Color Temperature
2700 K
Number of Bulbs
1
Lumens
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473-01-VPB
Zoro #
G716052130
UPC #
197292101253
Country of Origin
China

Dimensions

Width
10 in
Height
12.5 in
Backplate Width (sconces only)
4.75 in
Backplate Height (sconces only)
4.75 in

Details

Includes
Fixture, Hardware
Glass Color
Vintage Polished Brass
Color Temperature
2700 K
Item
Sconce
Number of Bulbs
1
Lumens
350
CRI
90
Series
Nephele
Fixture Voltage
120 V
Body Material
Steel
Damp/Wet Rating
ETL Damp
Finish
Vintage Polished Brass
Fixture Wattage
8 W
Dimmer
ELV, TRIAC
Integrated LED
Yes
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth

Description

Echoing the artistry of bespoke installations and the graceful allure of fine jewelry, Nephele floats elegantly in space, resembling a string of luminous pearls suspended in perfect harmony. Each softly glowing cloud glass orb is held in place by intricately detailed Vintage Polished Brass links, creating a striking interplay of light and form.Available in 8, 12, or 16-light LED-lit chandeliers, as well as a 1-light wall sconce, Nephele captivates the senses with its fluid silhouette and exquisite craftsmanship. This artful statement piece offers a refined elegance that elevates interiors with its sculptural presence.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.